Beli tutup manhole di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oil Boy Manhole Coveratribut:
- Size (inch): 22
- Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses)Deskripsi:JayaAccess panel made from Jayaboard Sheetrock with high quality, lightweight, and anti-sagging performance.JayaAccess framed with special designed aluminum to prevent damage in installation process.JayaAccess gives an easy ceiling access for maintenance.To have a better result, apply JayaAccess with JayaScrew and JayaCompound.Recommended Installations:- Can be used as ceiling access for maintenance- Follow the instruction on the packaging to applyatribut:
- Type (mm): Standard 12
- TONATA Speed Bump End Cap (Ujung Polisi Tidur)Deskripsi:Rubber End Cap Speed bump / Ujung Polisi Tidur Karet 38 x 5 cm (Per Pasang)Pemasangan mudah dan awet.
- AMD Butt Fusion Welding Machine Hydraulics SeriesDeskripsi:SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDFatribut:
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- Nichidai Kogyo Aluminum Ceiling Inspection Dooratribut:
- Type: Picture frame type
- Color: Silver
- Material: Frame / Aluminium (resin part: PP) Hold-down bracket / screw / steel (unichrome plating) Mounting bracket / Steel (Chromate plating)
- Cutting Dimensions (mm): Ceiling material / w567xh567
- Accessories: Outer framex1, Inner framex1, Holding bracketx4, Screwx4, Mounting bracketx4
- Ceiling Construction Opening Dimensions (mm): W606 x H606
- TRUSCO Number: 439-9200
- SHUANGLIN HDPE Spiral Pipe Manhole Customize Body Typeatribut:
- Base Height (cm): 100
- NEW HIKARI Ceiling Hatchatribut:
- Ceiling Construction Opening Size: 455x455mm
- Color: Silver
- Inner Frame Board Material Cutting Size: 410x410mm
- LxW: 465x465mm
- Cutting Dimension of Ceiling Material: 455mm
- Cutting Dimension of Lid Material: 410mm
- Outer/Inner Frame Materials: Aluminium extruding (alumite finishing)
- WATTS Roof Drain (Saluran Air Atap)Deskripsi:These roof drains prevent water from pooling on roofs, which results in excessive weight, structural damage, and possible water leakage into the interior of the building. Drains include a dome grate that prevents clogs in the drainage system.atribut:
- UNSPSC: 30151605
- Shape: Round
- Jayaboard Ceiling Main Tee (Rangka Utama Plafon)Deskripsi:1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNIatribut:
- Size (mm): 24x32x3600
- Color: Silver
- AMD Butt Fusion Welding Machine Manual SeriesDeskripsi:SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- WANI Ceiling Hatch Aluminum (Pintu Akses Plafon)Deskripsi:-Frame type.-Ceiling inspection port for indoor use only.-Screw lock type(screws included)atribut:
- LxW: 466x466mm
- Ceiling Construction Opening Size: 456x456mm
- Inner Frame Board Material Cutting Size: 417x417mm
- Outer/Inner Frame Materials: Aluminium
- Holding Bracket/Screw/Installation Bracket Materials: Steel
- Purpose of Use: Ceiling inspection port for indoor use only.
- Sika Sikaflex Pro-3 Concrete (Sealant PU)Deskripsi:Sikaflex PRO-3 WF adalah sealant 1 komponen yang fleksibel berdasarkan polyurethane dengan tahanan mekanis yang baik dan kapasitas gerak yang diizinkan sebesar 20%. Sikaflex PRO-3 WF bereaksi dengan kelembaban udara dan berubah menjadi sealant yang elastisatribut:
- Packaging: Sausage
- Size (ml): 600
- TRUSCO Handle For ManholeDeskripsi:Use:To remove lid of manhole.atribut:
- Length (mm): 310
- Purpose of Use: When removing the lid of manhole.
- Weight (g): 640
- Width (mm): 110 (Possession)
- WAKASA Tutup Oli Rematribut:
- Application For: SUZUKI APV GC 415 T1
- TONATA Speed Bump (Polisi Tidur)Deskripsi:Rubber Speed Bump / Polisi Tidur Karet Dengan ScotlightPemasangan mudah, awet, dan terlihat jelas saat malam hari.atribut:
- Material: Solid Rubber
- Myzox Manhole OpenerDeskripsi:Opening and closing the manholeatribut:
- Overall Length (mm): 240
- Myzox Code: 218925
- Handle Grip (mm): 130x60
- Non Brand Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)Deskripsi:Light-duty floor drain grates filter out large particles and allow wastewater to flow freely into drainage systems. These grates are built to support pedestrian traffic only and are available in different materials, and come in distinct shapes, sizes, and colors based on specified applications. Class A grates are rated to support loads up to 3,372 pounds per square foot.atribut:
- UNSPSC: 40141701
- Color: Black
- Connection Type: Drop-In
- Finish: Phosphating
- For Use with Drain Type: Floor Drain
- Grate Surface Type: Slotted
- Material: Cast Iron
- Outlet Location: Bottom
- Shape: Round
- Thickness (inch): 3/8
- MC Capasitor Kapasitor ACatribut:
- Frequency (Hz): 50/60
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
Daftar Harga tutup manhole Terbaru October 2026
| Oil Boy Manhole Cover | Rp5.299.900 |
| Jayaboard Ceiling Manhole Framed Jaya Access (Panel Akses) | Rp449.900 |
| TONATA Speed Bump End Cap (Ujung Polisi Tidur) | Rp119.900 |
| AMD Butt Fusion Welding Machine Hydraulics Series | Rp94.999.900 |
| Nichidai Kogyo Aluminum Ceiling Inspection Door | Rp649.900 |
| SHUANGLIN HDPE Spiral Pipe Manhole Customize Body Type | Rp25.999.900 |
| NEW HIKARI Ceiling Hatch | Rp639.900 |
| WATTS Roof Drain (Saluran Air Atap) | Rp899.900 |
| Jayaboard Ceiling Main Tee (Rangka Utama Plafon) | Rp1.999.900 |
| AMD Butt Fusion Welding Machine Manual Series | Rp26.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/m3P110056795-1.jpg)
/i9P108164657-1.jpg)




/j9P109437693-1.jpg)
/l3P108893759-1.jpg)

/P102604968-1.jpg)
/P102599727-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaflex%20Pro-3%20Concrete%20(Sealant%20PU)/qlP107533957-1.jpg)


/hrP108164639-2.jpg)

/36P109989114-1.jpg)

/P103034166-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)